TEFLON DELUXE HEAT IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEFLON DELUXE HEAT IRON

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QEP10-282G2
  • Mfr. Model # 10-282G2
  • UNSPSC # 31201504
  • CATALOGUE PAGE # 319
  • Shipping Weight 3.8 lbs

Product Details

Streamlined, low profile design allows for easy carpet seaming. Even heat distribution for thorough melting. Heat shield. Non-stick coated for fast, easy clean-up. "Comb Profile" forms ridges in adhesive for stronger carpet seams. 3-way cord. Stay-cool handle and up-front thermostat.

Technical Specs

  • Item Heat Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list