TEES FLARE 3/16IN MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TEES FLARE 3/16IN MALE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE144F3
  • Mfr. Model # 144F3
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Tube Size 3/16"
  • Item Union Tee
  • Temp. Range -65 - 250 Degrees F
  • Basic Fitting Shape Union
  • Specific Fitting Shape Tee Union
  • Fitting Connection Type Tube
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list