Skip Content
TEES,5/8 IN BARB,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEES,5/8 IN BARB,PK 10

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XVH6
  • Mfr. Model # 3XVH6
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Tee
  • Colour Black
  • Temp. Range -20 to 150 Degrees F
  • Standards FDA
  • Barb Size 5/8"
  • Tube Outside Dia. 5/8"
  • Max. Pressure 150 psi
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Tee
  • Basic Fitting Material Plastic
  • Fitting Connection Type Barbed
  • Tube Fitting Material Polypropylene
  • Pipe Size - Pipe Fitting 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list