Skip Content
TEES,1 1/2 IN BARB,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEES,1 1/2 IN BARB,NYLON

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GYR1
  • Mfr. Model # 3GYR1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Natural
  • Temp. Range -50 to 275 Degrees F
  • Standards NSF 51, NSF 61
  • Item Tee
  • Barb Size 1-1/2"
  • Max. Pressure 150 psi
  • Specific Fitting Shape Tee
  • Fitting Connection Type Barbed
  • Basic Fitting Shape Tee
  • Basic Fitting Material Plastic
  • Tube Fitting Material Nylon
  • Pipe Size - Pipe Fitting 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list