TEENY TURNER 7 BIT MICRO-DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEENY TURNER 7 BIT MICRO-DRIVER

PICQUIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PCQ06001B
  • Mfr. Model # 06001B
  • UNSPSC # 27111734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Features Instant Bit Storage System Means No Lost Bits. 7 Micro Precision Bits All in One Handle. Perfect for Use on Eyeglasses, Electronics, Battery Compartment, Toys, Set Screws, Etc. Fits in a Pocket.
  • Includes Handle with 7 Micro Bits: R0, R1, P00, P0, 2mm Slot, 3mm Slot and 3/16 Slot
  • Bit Style Slotted, Phillips, Square
  • Item Teeny Turner
  • Finish Assorted
  • Number of Pieces 7
  • Drive Size 3/16"
  • Driver Type 7-in-1
  • Handle Design Solid
  • Shank Type Solid
  • Overall Length 2.75"
  • Bit Retainer Type Magnetic
  • Sizes Included R0, R1, P00, P0, 2mm Slot, 3mm Slot, 3/16 Slot
  • Shank Material Aluminium Alloy
  • Primary Application Installing/removing Screws
  • Tether Capable Not Tether Capable
  • Single End/Double End Single End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list