Skip Content
TEE UNION POLY FLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEE UNION POLY FLO

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3GF6
  • Mfr. Model # 3GF6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Seal Bonnet
  • Temp. Range -65 to 250 Degrees F
  • Tube Size 3/8"
  • Specific Fitting Shape Tee Union
  • Fitting Connection Type Flare
  • Basic Fitting Shape Union
  • Basic Fitting Material Metal
  • Tube Fitting Material Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list