Skip Content
TEE UNION 5/16 POLY-TITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEE UNION 5/16 POLY-TITE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE164P5
  • Mfr. Model # 164P5
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Union Tee
  • Temp. Range 0 - 150 Degrees F
  • Tube Size 5/16"
  • Specific Fitting Shape Tee Union
  • Max. Pressure 150 psi
  • Basic Fitting Shape Tee
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal
  • Fitting Connection Type Compression

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list