Skip Content
TEE UNION 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE UNION 1/2

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE164C8
  • Mfr. Model # 164C8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Item Union Tee
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 1/2"
  • Max. Pressure 200 psi
  • Specific Fitting Shape Tee Union
  • Basic Fitting Shape Tee
  • Fitting Connection Type Compression
  • Basic Fitting Material Metal
  • Compression Thread Size 11/16/20
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list