Skip Content
TEE, TUBE SIZE 1/4 X 1/4 X 1/4 IN,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEE, TUBE SIZE 1/4 X 1/4 X 1/4 IN,3

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HFN2
  • Mfr. Model # 4HFN2
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Tee
  • Temp. Range 0 To 750 F
  • Standards ASTM A581 And A582, NSF and FDA
  • Hex Size -
  • Tube Size 1/4 x 1/4 x 1/4"
  • Colour Silver
  • Max. Pressure 275 psi @ 72 Degrees F
  • Barb Size 1/4" x 1/4" x 1/4"
  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Fitting Connection Type Barbed
  • Basic Fitting Material Metal
  • Tube Fitting Material 303 Stainless Steel
  • Pipe Size - Pipe Fitting 1/4" x 1/4" x 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list