Skip Content
TEE,SNAP ON,1 X 1/2 IN,SNAP X FPT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE,SNAP ON,1 X 1/2 IN,SNAP X FPT,P

LASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DXV9
  • Mfr. Model # 3DXV9
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Snap On Saddle Tap
  • Pipe Size 1 x 1/2"
  • Max. Temp. 140 Degrees F
  • Colour White
  • Standards ASTM D1784
  • Schedule 40
  • Fittings Sub-Category Tees
  • Specific Fitting Shape Tap Saddle Tee
  • Fitting Schedule/Class Schedule 40
  • Pipe Fitting Material PVC
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1" x 1/2"
  • Fitting Connection Type FNPT x Snap On
  • Basic Fitting Shape Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list