Skip Content
TEE,SADDLE TAP,2 X 1 1/2 IN,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE,SADDLE TAP,2 X 1 1/2 IN,PVC

LASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DXV4
  • Mfr. Model # 3DXV4
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Tee, Saddle Tap
  • Max. Temp. 140 Degrees F
  • Colour Gray
  • Standards ASTM D1784
  • Pipe Size 2 x 1-1/2"
  • Schedule 40
  • Fittings Sub-Category Tees
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 40
  • Specific Fitting Shape Tap Saddle Tee
  • Basic Fitting Shape Tee
  • Fitting Connection Type Female Acme
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2" x 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list