Skip Content
TEE,PUSH IN,TUBE 1/4 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE,PUSH IN,TUBE 1/4 IN,PK 10

NORGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LRJ2
  • Mfr. Model # 1LRJ2
  • UNSPSC # 40142308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Tee
  • Tube Size 1/4"
  • Temp. Range 32 to 140 Degrees F
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Tee
  • Fitting Connection Type Tube
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Fitting Material Polybutylene
  • Colour White
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list