TEE POLY-TITE 3/8 BRASS 1/4NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEE POLY-TITE 3/8 BRASS 1/4NPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE164P6
  • Mfr. Model # 164P6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Union Tee
  • Temp. Range 0 - 150 Degrees F
  • Tube Size 3/8"
  • Max. Pressure 150 psi
  • Specific Fitting Shape Tee Union
  • Basic Fitting Material Metal
  • Fitting Connection Type Compression
  • Basic Fitting Shape Tee
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list