Skip Content
TEE POLY-TITE 1/4NPT 3/8 BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE POLY-TITE 1/4NPT 3/8 BRASS

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE68P6-4
  • Mfr. Model # 68P6-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Male Connector
  • Temp. Range 0 - 150 Degrees F
  • Hex Size 9/16"
  • Tube Size 3/8"
  • Max. Pressure 150 psi
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Connector
  • Fitting Connection Type Compression x MNPT
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list