Skip Content
TEE,PIPE DIA 1 1/2 IN,SLIP CONNECTI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TEE,PIPE DIA 1 1/2 IN,SLIP CONNECTI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNU4
  • Mfr. Model # 1PNU4
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1776
  • Shipping Weight 0.79 lbs

Product Details

Tee, Lavatory/Kitchen, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 3-1/4, Gauge -, Pipe Dia. (In.) 1-1/2 or 1-1/4, For Use With -, Connection Slip.

Technical Specs

  • Includes Washers
  • Item Tee
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list