TEE NYL 1/4 H BARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEE NYL 1/4 H BARB

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR544-4
  • Mfr. Model # 544-4
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Tee hose barb all end, 1/4 in. hose inside diameter.

Technical Specs

  • Hose Inside Dia. (In.) 1/4
  • Item Hose Barb Fitting
  • Temp. Range 40 Degrees F - 220 Degrees F
  • Max. Pressure (PSI) 250 PSI
  • Standards FDA
  • Pipe Fitting Material Nylon
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list