TEE,NOMINAL SIZE 5/8 IN,COPPER OD 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEE,NOMINAL SIZE 5/8 IN,COPPER OD 3

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UGD8
  • Mfr. Model # 5UGD8
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Tee
  • Temp. Range -20 to 400 Degrees F
  • Outside Dia. 3/4"
  • Max. Pressure 631 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT, ISO 9001 Registered Facility
  • Standards ASME B16.22
  • Tube Size 5/8"
  • Specific Fitting Shape Tee
  • Fitting Connection Type C x C
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper
  • Pipe Size - Pipe Fitting 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list