TEE MALE BRANCH 3/8 X 3/8 #6-6-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEE MALE BRANCH 3/8 X 3/8 #6-6-6

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVS272NTA6-6
  • Mfr. Model # VS272NTA6-6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Male Branch Tee
  • Temp. Range -40 - 200 Degrees F
  • Tube Size 3/8"
  • Compliance SAE J246, SAE J1131, DOTFMVSS 571.106
  • Fitting Connection Type Tube x Tube x MNPT
  • Specific Fitting Shape Branch Tee
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list