TEE MALE BRANCH 3/8 X 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEE MALE BRANCH 3/8 X 1/8

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVS272NTA6-2
  • Mfr. Model # VS272NTA6-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Temp. Range -40 - 200 Degrees F
  • Item Male Branch Tee
  • Compliance SAE J246, SAE J1131, DOTFMVSS 571.106
  • Tube Size 3/8"
  • Specific Fitting Shape Branch Tee
  • Basic Fitting Shape Tee
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"
  • Fitting Connection Type Tube x Tube x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list