TEE HYD 3/8IN NPTFM TO 3/8IN NPTFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEE HYD 3/8IN NPTFM TO 3/8IN NPTFM

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPFZ1612
  • Mfr. Model # FZ-1612
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 2962
  • Shipping Weight 0.36 lbs

Product Details

Tee from 3/8" NPTF to 3/8" NPT(F)

Technical Specs

  • Item High Pressure Fitting
  • Fitting Shape Tee
  • Hydraulic Fitting Thread Type Female NPT
  • Finish Chrome
  • Length (In.) 1.77
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list