Skip Content
TEE GALV MI 3X3X2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE GALV MI 3X3X2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGMRT332
  • Mfr. Model # GMRT332
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1785
  • Shipping Weight 5.42 lbs

Product Details

Galvanized malleable iron class 150 reducing tee, 3 x 3 x 2 in.es.

Technical Specs

  • Item Reducing Tees
  • Pipe Size 3" x 3" x 2"
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Reducing Tee
  • Basic Fitting Shape Tee
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 3" x 3" x 2"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list