Skip Content
Discontinued with Replacement
TEE GALV MI 3X3X2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEE GALV MI 3X3X2-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGMRT33212
  • Mfr. Model # GMRT33212
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.28 lbs
Suggested Replacement Product
REDUCNG TEE 3 X 2 1/2 IN GALVANIZED

Price: NA

Product Details

Galvanized malleable iron class 150 reducing tee, 3 x 3 x 2-1/2 in.es.

Technical Specs

  • Pipe Size 3" x 3" x 2-1/2"
  • Item Reducing Tees
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Reducing Tee
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3" x 3" x 2-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List