Skip Content
TEE GALV MI 2-1/2X2-1/2X2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE GALV MI 2-1/2X2-1/2X2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGMRT2122122
  • Mfr. Model # GMRT2122122
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1785
  • Shipping Weight 4.74 lbs

Product Details

Galvanized malleable iron class 150 reducing tee, 2-1/2 x 2-1/2 x 2 in.es.

Technical Specs

  • Item Reducing Tees
  • Pipe Size 2-1/2" x 2-1/2" x 2"
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Reducing Tee
  • Pipe Size - Pipe Fitting 2-1/2" x 2-1/2" x 2"
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list