Skip Content
Discontinued with Replacement
TEE GALV MI 1/2X1/2X3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEE GALV MI 1/2X1/2X3/8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGMRT121238
  • Mfr. Model # GMRT121238
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs
Suggested Replacement Product
REDUCNG TEE 1/2 X 1/2 X 3/8 IN GALV

Price: NA

Product Details

Galvanized malleable iron class 150 reducing tee, 1/2 x 1/2 x 3/8 in.es.

Technical Specs

  • Pipe Size 1/2" x 1/2" x 3/8"
  • Item Reducing Tees
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Reducing Tee
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2" x 1/2" x 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list