Skip Content
Discontinued with Replacement
TEE GALV MI 1-1/4X1-1/4X1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEE GALV MI 1-1/4X1-1/4X1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGMRT11411412
  • Mfr. Model # GMRT11411412
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.74 lbs
Suggested Replacement Product
REDCG TEE 1 1/4 X 1 1/4 X 1/2 IN GA

Price: NA

Product Details

Galvanized malleable iron class 150 reducing tee, 1-1/4 x 1-1/4 x 1/2 in.es.

Technical Specs

  • Item Reducing Tees
  • Pipe Size 1-1/4" x 1-1/4" x 1/2"
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Reducing Tee
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 1-1/4" x 1-1/4" x 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List