TEE DOT 3/4 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEE DOT 3/4 T

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1464-12
  • Mfr. Model # PC1464-12
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Push to connect union tee tube each end. Tube outside diameter 3/4 inch.

Technical Specs

  • For Use With J844D Nylon Air Brake Tube
  • Item Union Tee
  • Length 3.98"
  • Material Brass
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Fittings
  • Outside Dia. 3/4"
  • Pressure (PSI) 200
  • Connection Push-To-Connect
  • Standards DOT
  • Tube Size 3/4"
  • Hex Size 15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list