Skip Content
Discontinued with Replacement
TEE CROSSOVER FITS 1-1/4IN PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEE CROSSOVER FITS 1-1/4IN PIPE

KEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEE46-7
  • Mfr. Model # 46-7
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SINGLE-SWIVEL SOCKT PIPE SZ 1 1/4IN

Price: NA

Product Details

#46 crossover tee for 1-1/4 inch pipe, used on racking to join horizontal carrying rails to the upright, leaving the socket to take a horizontal tie across the section.

Technical Specs

  • Dia. 1.66"
  • Material Aluminum
  • Type Rectangular-Base Flange
  • Item Structural Fitting
  • Standards OSHA, IBC,BOCA, SBC and UBC
  • Material Tensile Strength (Lb.) 30,000
  • Nominal Pipe Size (In.) 1-1/4
  • Resists Corrosion
  • Setscrew Internal/External CamCar Knurled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list