Skip Content
TEE,C,WROT COPPER,1 1/4X1/2X1 1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE,C,WROT COPPER,1 1/4X1/2X1 1/4 I

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VMD1
  • Mfr. Model # 1VMD1
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Temp. Range -20 to 400 Degrees F
  • Item Reducing Tee
  • Outside Dia. 1-3/8 x 5/8 x 1-3/8"
  • Standards ASME/ANSI B16.22
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 439 psi @ 100 Degrees F
  • Tube Size 1-1/4" x 1/2" x 1-1/4"
  • Specific Fitting Shape Reducing Tee
  • Basic Fitting Shape Tee
  • Fitting Connection Type C x C x C
  • Pipe Size - Pipe Fitting 1-1/4" x 1/2" x 1-1/4"
  • Tube Fitting Material Wrot Copper
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list