TEE,C,WROT COPPER,1 1/2X1 1/4X1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEE,C,WROT COPPER,1 1/2X1 1/4X1 1/2

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VMD2
  • Mfr. Model # 1VMD2
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Reducing Tee
  • Outside Dia. 1-5/8 x 1-3/8 x 1-5/8"
  • Temp. Range -20 to 400 Degrees F
  • Standards ASME/ANSI B16.22
  • Max. Pressure 408 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Specific Fitting Shape Reducing Tee
  • Tube Size 1-1/2" x 1-1/4" x 1-1/2"
  • Basic Fitting Shape Tee
  • Fitting Connection Type C x C x C
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/2" x 1-1/4" x 1-1/2"
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list