Skip Content
Discontinued with Replacement
TEE BLK MI 3/4X3/4X1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEE BLK MI 3/4X3/4X1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBMRT343414
  • Mfr. Model # BMRT343414
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs
Suggested Replacement Product
REDUCNG TEE 3/4 X 3/4 X 1/4 IN BLK

Price: NA

Product Details

Black malleable iron class 150 reducing tee, 3/4 x 3/4 x 1/4 in.es.

Technical Specs

  • Item Reducing Tees
  • Specific Fitting Shape Reducing Tee
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 3/4" x 3/4" x 1/4"
  • Basic Fitting Shape Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list