Skip Content
TEE BLK MI 2X2X3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE BLK MI 2X2X3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBMRT2234
  • Mfr. Model # BMRT2234
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1785
  • Shipping Weight 2.1 lbs

Product Details

Black malleable iron class 150 reducing tee, 2 x 2 x 3/4 in.es.

Technical Specs

  • Item Reducing Tees
  • Pipe Size 2" x 2" x 3/4"
  • Specific Fitting Shape Reducing Tee
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 2" x 2" x 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list