Skip Content
TEE BLK MI 2X2X1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE BLK MI 2X2X1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBMRT2212
  • Mfr. Model # BMRT2212
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1785
  • Shipping Weight 2.1 lbs

Product Details

Black malleable iron class 150 reducing tee, 2 x 2 x 1/2 in.es.

Technical Specs

  • Item Reducing Tees
  • Pipe Size 2" x 2" x 1/2"
  • Specific Fitting Shape Reducing Tee
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 2" x 2" x 1/2"
  • Basic Fitting Shape Tee

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List