Skip Content
Discontinued with Replacement
TEE BLK MI 2X2X1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEE BLK MI 2X2X1-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBMRT22112
  • Mfr. Model # BMRT22112
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.52 lbs
Suggested Replacement Product
REDUCING TEE 2 X 2 X 1 1/2 IN BLACK

Price: NA

Product Details

Black malleable iron class 150 reducing tee, 2 x 2 x 1/2 in.es.

Technical Specs

  • Pipe Size 2" x 2" x 1-1/2"
  • Item Reducing Tees
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Reducing Tee
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 2" x 2" x 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list