Skip Content
Discontinued with Replacement
TEE BLK MI 2-1/2X2-1/2X2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEE BLK MI 2-1/2X2-1/2X2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBMRT2122122
  • Mfr. Model # BMRT2122122
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.63 lbs
Suggested Replacement Product
REDCG TEE 2 1/2 X 2 1/2 X 2 IN BLK

Price: NA

Product Details

Black malleable iron class 150 reducing tee, 2-1/2 x 2-1/2 x 2 in.es.

Technical Specs

  • Item Reducing Tees
  • Pipe Size 2-1/2" x 2-1/2" x 2"
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Reducing Tee
  • Pipe Size - Pipe Fitting 2-1/2" x 2-1/2" x 2"
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List