Skip Content
Discontinued with Replacement
TEE BLK MI 1-1/4X 1-1/4X 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEE BLK MI 1-1/4X 1-1/4X 1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBMRT11411412
  • Mfr. Model # BMRT11411412
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.74 lbs
Suggested Replacement Product
REDUCNG TEE 1 1/4 X 1 1/4 X 1/2 BLK

Price: NA

Product Details

Black malleable iron class 150 reducing tee, 1-1/4 x 1-1/4 x 1/2 in.es.

Technical Specs

  • Item Reducing Tees
  • Pipe Size 1-1/4" x 1-1/4" x 1/2"
  • Specific Fitting Shape Reducing Tee
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1-1/4" x 1-1/4" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list