Skip Content
TEE BLK MI 1-1/2X1-1/2X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE BLK MI 1-1/2X1-1/2X1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBMRT1121121
  • Mfr. Model # BMRT1121121
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Product Details

Black malleable iron class 150 reducing tee, 1-1/2 x 1-1/2 x 1 in.es.

Technical Specs

  • Item Reducing Tees
  • Pipe Size 1-1/2" x 1-1/2" x 1"
  • Basic Fitting Shape Tee
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Reducing Tee
  • Pipe Size - Pipe Fitting 1-1/2" x 1-1/2" x 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List