Skip Content
TEE,BARBED,3/16 IN,NYLON,150 PSI,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEE,BARBED,3/16 IN,NYLON,150 PSI,PK

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VTF7
  • Mfr. Model # 1VTF7
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Standards NSF 51 And 61 Certified
  • Barb Size 3/16"
  • Item Tee
  • Temp. Range -50 to 275 Degrees F
  • Colour Natural
  • Max. Pressure 150 psi
  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Tube Inside Dia. 0.200"
  • Fitting Connection Type Barbed
  • Tube Fitting Material Nylon
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list