Skip Content
TEE 7120 GRV 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE 7120 GRV 8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSJ71208
  • Mfr. Model # SJ71208
  • UNSPSC # 40142318
  • CATALOGUE PAGE # 1801
  • Shipping Weight 44.0 lbs

Product Details

Tee with an NPT size of 8 inches.

Technical Specs

  • Item Tee
  • Max. Pressure 125 PSI
  • Standards Class 125
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Pipe Fitting Material Red Brass
  • Specific Fitting Shape Tee
  • Basic Fitting Material Metal
  • Basic Fitting Shape Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list