Skip Content
TEE,6MM,TUBE,POLY,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE,6MM,TUBE,POLY,PK 10

NORGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LRC2
  • Mfr. Model # 1LRC2
  • UNSPSC # 40142308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Tee
  • Temp. Range 32 to 140 Degrees F
  • Tube Size 6mm
  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Fitting Connection Type Tube
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polybutylene
  • Colour White
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list