Skip Content
TEE,4MM,TUBE,POLY,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE,4MM,TUBE,POLY,PK 10

NORGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LRC1
  • Mfr. Model # 1LRC1
  • UNSPSC # 40142308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Tee
  • Tube Size 4mm
  • Temp. Range 32 to 140 Degrees F
  • Fitting Connection Type Tube
  • Tube Fitting Material Polybutylene
  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Basic Fitting Material Plastic
  • Colour White
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list