Skip Content
TEE 4 X 4 X 3 IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE 4 X 4 X 3 IN BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WU31
  • Mfr. Model # 2WU31
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1785
  • Shipping Weight 10.0 lbs

Product Details

Black reducing tees. Pipe size: 4" x 4" x 3".

Technical Specs

  • Item Reducing Tee
  • Temp. Range -20 Degrees F - 366 Degrees F
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Max. Pressure 300 psi@150 Degrees F
  • Saturated Steam Pressure 150 PSI
  • Specific Fitting Shape Reducing Tee
  • Pipe Fitting Material Malleable Iron
  • Fitting Connection Type FNPT
  • Basic Fitting Shape Tee
  • Fitting Schedule/Class Class 150
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 4" x 4" x 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list