Skip Content
TEE,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE,4 IN

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NF88
  • Mfr. Model # 6NF88
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Item Tee
  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Pipe Size 4"
  • Standards Conforms To Requirements Of ASTM P.1784, NSF-14 Certified
  • Schedule 80
  • Max. Pressure 324 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Tees
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type Socket x Socket x Socket
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list