Skip Content
TEE,4 IN,SLIP SOCKET,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE,4 IN,SLIP SOCKET,CPVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VGE6
  • Mfr. Model # 1VGE6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Colour Gray
  • Item Tee
  • Max. Temp. 210 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 324 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fitting Schedule/Class Schedule 80
  • Pipe Fitting Material CPVC
  • Fitting Connection Type Slip Socket
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Tee
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list