Skip Content
TEE 316SS 150LB SCRD 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE 316SS 150LB SCRD 1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316ST14
  • Mfr. Model # S316ST14
  • UNSPSC # 40142319
  • CATALOGUE PAGE # 1796
  • Shipping Weight 0.19 lbs

Product Details

Class 150 316 stainless steel half tee, 1/4 in.

Technical Specs

  • Item Tee
  • Max. Steam Pressure 150 PSI
  • Max. Pressure 300 PSI
  • Standards ASME B1.20.1, ASTM A 351, MSS SP 114
  • Fittings Sub-Category Tees
  • Specific Fitting Shape Tee
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Connection Type Screwed
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1/4"
  • Fitting Schedule/Class Class 150
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list