Skip Content
TEE 304SS 150LB SCRD 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE 304SS 150LB SCRD 1/8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304ST18
  • Mfr. Model # S304ST18
  • UNSPSC # 40142319
  • CATALOGUE PAGE # 1796
  • Shipping Weight 0.17 lbs

Product Details

Class 150 schedule 40 stainless steel tee, 1/8 in.

Technical Specs

  • Item Tee
  • Max. Pressure 300 PSI
  • Standards ASME B1.20.1, ASTM A 351, MSS SP 114
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Tees
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Tee
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 150
  • Fitting Connection Type Screwed
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list