TEE 304SS 150LB SCRD 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEE 304SS 150LB SCRD 1-1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304ST114
  • Mfr. Model # S304ST114
  • UNSPSC # 40142319
  • CATALOGUE PAGE # 1796
  • Shipping Weight 1.87 lbs

Product Details

Class 150 schedule 40 stainless steel tee, 1-1/4 in.

Technical Specs

  • Item Tee
  • Standards ASME B1.20.1, ASTM A 351, MSS SP 114
  • Max. Steam Pressure 150 PSI
  • Max. Pressure 300 PSI
  • Fittings Sub-Category Tees
  • Fitting Schedule/Class Class 150
  • Fitting Connection Type Screwed
  • Specific Fitting Shape Tee
  • Basic Fitting Material Metal
  • Basic Fitting Shape Tee
  • Pipe Fitting Material 304 Stainless Steel
  • Pipe Size - Pipe Fitting 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list