Skip Content
TEE 300 BLK MI 2X2X1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE 300 BLK MI 2X2X1-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLO3BMRT22112
  • Mfr. Model # 3BMRT22112
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1791
  • Shipping Weight 21.0 lbs

Product Details

Black malleable iron reducer coupling, class 300, 2 x 2 x 1-1/2 in.

Technical Specs

  • Pipe Size 2" x 2" x 1-1/2"
  • Item Reducing Tees
  • Saturated Steam Pressure 300 PSI
  • Standards ASTM A-197, ASTM A47
  • Specific Fitting Shape Reducing Tee
  • Fitting Schedule/Class Class 300
  • Pipe Size - Pipe Fitting 2" x 1-1/2"
  • Basic Fitting Shape Tee

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List