TEE 3/4IN PVC S80 S-S-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TEE 3/4IN PVC S80 S-S-S

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCR36771
  • Mfr. Model # 36771
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Fitting Schedule/Class Schedule 80
  • Pipe Fitting Material PVC
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list