TEE,3/4 X 3/4 X 1/2 IN,COPPER,200 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TEE,3/4 X 3/4 X 1/2 IN,COPPER,200 P

VIEGA PROPRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RRA1
  • Mfr. Model # 1RRA1
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Tee
  • Standards NSF, UL, IAPMO, CSA, ABS
  • Temp. Range 0 Degrees to 250 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Tee
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/4" x 3/4" x 1/2"
  • Tube Fitting Material Copper
  • Fitting Connection Type Press x Press x Press

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list