TEE,3/4 IN,SOLVENT,PVC,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEE,3/4 IN,SOLVENT,PVC,CLEAR

HARVEL CLEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CEW4
  • Mfr. Model # 2CEW4
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Clear
  • Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
  • Item Tee
  • Max. Temp. 140 Degrees F
  • Max. Pressure 280 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Tees
  • Specific Fitting Shape Tee
  • Fitting Schedule/Class Schedule 40
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Tee
  • Basic Fitting Material Plastic
  • Fitting Connection Type Solvent x Solvent x Solvent
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list